Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • U Bolt, Nut
  • U Bolt, Nut
  • U Bolt, Nut

U Bolt, Nut 15-803

by WAKI
5.00 (1)
Item.#
06584995
Mfr.#
15-803
Package Qty.
1PC
Ship pack of
1
4.43 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Pipe and wood block fixing. As mounting brackets to the ground-floor, walls.
Dimensions A (mm)
91
Dimensions L (mm)
130
Screw Diameter (W)
1/2
Dimensions D (mm)
11
Nominal Designation
1/2x3
Material
Steel (SS400)
Dimensions B (mm)
115
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fixing of the single tube
5
From Japan
On 2015-05-29 20:19:13
You must install the Pawakou In the construction of solar power plants. Because you are assembling the frame itself in the single tube pipe, for attaching the ductor Chang down El to the stand, use this U-bolt. Then, attach the power conditioner to the ductor channel. Easy to use if you are firm. Masu Yuki also used in the future of construction.
This review is about item#06584961.