Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • AR Chemical Setter Super LL Ap

AR Chemical Setter Super LL Ap AP-8

3.75 (4)
Item.#
06585327
Mfr.#
AP-8
Package Qty.
1Box(20PC)
Ship pack of
1
45.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Capsule Length (mm)
70
Boring Length (mm)
70
Maximum Tensile Load kn (kgf)
35.0(3570)
Short-term Allowable Tensile Load (kN [kgf])
10.9(1110)
Bolt Type
M8,W5/16
Capsule Diameter (phi mm)
8
Hole Diameter (mm)
9
Deformed Bar
D6
Long-term Allowable Tensile Load (kN [kgf])
7.3(740)
Capacity (cm3)
2.7
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Machine installation
2
From Japan
On 2017-11-23 12:53:04
It was a product three months before the expiration date. Considering the stock it was a failure to buy 20 bottles.
This review is about item#6585345.
Installation of outdoor equipment
3
From Japan
On 2013-04-15 18:54:34
There is no problem with regard to products. I use it because prices are cheaper than electric wholesaler.
This review is about item#06585345.
Steel work
5
From Japan
On 2009-11-06 20:17:49
There are 20 cases in a small box case, but would you please sell 5 or 10 pieces? You can not use 20 bottoms if you are not specialized in anchor construction · · ·. Since the construction hardware and construction site repair work etc. often use several kinds with small lot it is appreciated if you can correspond to this.
This review is about item#06585354.
For anchor
5
From Japan
On 2008-03-25 11:02:56
It is cheap and very satisfied
This review is about item#06585345.