Buy more than* S$200* and get FREE SHIPPING

  • AR Chemical Setter Super LL Ap

AR Chemical Setter Super LL Ap AP-12

3.75 (4)
Item.#
06585345
Mfr.#
AP-12
Package Qty.
1Box(20PC)
Ship pack of
1
56.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Maximum Tensile Load kn (kgf)
62.0(6320)
Short-term Allowable Tensile Load (kN [kgf])
22.4(2280)
Bolt Type
M12, W1/2
Capsule Length (mm)
95
Boring Length (mm)
100
Deformed Bar
D13
Long-term Allowable Tensile Load (kN [kgf])
14.9(1520)
Capacity (cm3)
9.5
Capsule Diameter (phi mm)
13
Hole Diameter (mm)
(M12, W1/2)14.5, (D13)16
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Machine installation
2
From Japan
On 2017-11-23 12:53:04
It was a product three months before the expiration date. Considering the stock it was a failure to buy 20 bottles.
This review is about item#6585345.
Installation of outdoor equipment
3
From Japan
On 2013-04-15 18:54:34
There is no problem with regard to products. I use it because prices are cheaper than electric wholesaler.
This review is about item#06585345.
Steel work
5
From Japan
On 2009-11-06 20:17:49
There are 20 cases in a small box case, but would you please sell 5 or 10 pieces? You can not use 20 bottoms if you are not specialized in anchor construction · · ·. Since the construction hardware and construction site repair work etc. often use several kinds with small lot it is appreciated if you can correspond to this.
This review is about item#06585354.
For anchor
5
From Japan
On 2008-03-25 11:02:56
It is cheap and very satisfied
This review is about item#06585345.