Buy more than* S$200* and get FREE SHIPPING

  • AR Chemical Setter Super LL Ap

AR Chemical Setter Super LL Ap AP-24

4.33 (3)
Item.#
06585381
Mfr.#
AP-24
Package Qty.
1Box(5PC)
Ship pack of
1
96.64 SGD
ADD TO CART
Shipped after 2017-01-26
Now we ship to...
...see all
Item Feature
Boring Length (mm)
300
Maximum Tensile Load kn (kgf)
365.3(37270)
Short-term Allowable Tensile Load (kN [kgf])
139.6(14240)
Bolt Type
M24,W1
Capsule Length (mm)
280
Hole Diameter (mm)
(M24,W1)32,(D25)34
Deformed Bar
D32
Long-term Allowable Tensile Load (kN [kgf])
93.1(9500)
Capacity (cm3)
148
Capsule Diameter (phi mm)
28
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Installation of outdoor equipment
3
From Japan
On 2013-04-15 18:54:34
There is no problem with respect to the product. Prices are often used because cheaper than material wholesaler.
This review is about item#06585345.
Steel-frame work
5
From Japan
On 2009-11-06 20:17:49
Small box 1 case is subject to 20 bottles, but I wonder if it would be guests to the five Toka ten selling? 20 This buying does not work and not the anchor professional construction .... Such as architectural hardware construction and construction site repair work is welcome and enjoy in response to this because it is often used several in the small lot.
This review is about item#06585354.
For anchor
5
From Japan
On 2008-03-25 11:02:56
It is inexpensive and very satisfied
This review is about item#06585345.