Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • AF Type Swivel Caster, Reinforced Nylon Wheel, With An Adjuster Foot
  • AF Type Swivel Caster, Reinforced Nylon Wheel, With An Adjuster Foot
  • AF Type Swivel Caster, Reinforced Nylon Wheel, With An Adjuster Foot
  • AF Type Swivel Caster, Reinforced Nylon Wheel, With An Adjuster Foot
  • AF Type Swivel Caster, Reinforced Nylon Wheel, With An Adjuster Foot

AF Type Swivel Caster, Reinforced Nylon Wheel, With An Adjuster Foot AF-50

Item.#
06585485
Mfr.#
AF-50
Package Qty.
1PC
Ship pack of
1
46.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wheel Width W(mm)
45
Bore Diameter P (phi mm)
11
Material (Wheel)
Reinforced nylon (input B )
Shape
Universal car
TRUSCO Part Number
278-3657
Eccentricity E (mm)
46
Attachment Height H (mm)
74
Mounting Seat A x B (mm)
102x102
Allowable Load (daN[kgf])
250[255]
Finishing (Metal Compatibletings)
Unichrome plating
Model
AF type
Brake
None
Wheel Diameter D (phi mm)
50
Mounting Dimentsion X x Y(X1 x Y2)(mm)
80x80(75x75)
Turning Radius (mm)
73