Buy more than* S$200* and get FREE SHIPPING

  • Coolant Pump, Self Priming, Low Pressure

Coolant Pump, Self Priming, Low Pressure VKN-085A

4.20 (5)
Item.#
06585695
Mfr.#
VKN-085A
Package Qty.
1PC
Ship pack of
1
489.99 SGD
ADD TO CART
Shipped after 2018-05-29
Now we ship to...
...see all
Item Feature
Dimensions KH (mm)
93
Protection Level
IP54
Cycle(Hz)
50/60
Viscosity Limits (mm2/s)
200[50Hz]/75[60Hz]
Dimensions KM (mm)
73
Weight (kg)
12.5
Paint Color
Munsell N1 (Tsuyaari)
Maximum DisCharge Rate (L/min)(50/60Hz)
95/130
Dimensions KB (mm)
157
TRUSCO Part Number
114-1031
Dimensions E (mm)
71
Dimension D (phi mm)
122
LC Dimensions (mm)
194
Dimensions LE (mm)
160
Standard
60034-1
Dimensions KL (mm)
107
Dimensions PC (mm)
71
Dimensions L (mm)
250
Dimensions KD (phi mm)
22
Voltage (V) (50/60 Hz)
200/200-220
Dimensions LN (mm)
4
Output (W)
250
Maximum Suction Tube Length (m)
0.6
Dimensions KE (mm)
81
Dimensions LP (mm)
153
Voltage (V)
200[50Hz]/200-220[60Hz]
Discharge Rate (L/min)
95[50Hz]/130[60Hz]
Dimensions LG (mm)
15
Dimension LA (mm)
170
Dimensions LZ (mm)
10
Reach Capability (m)
4
50/60 Hz Current (A)
1.2/1.5
Dimensions PJ (mm)
160
Current (A)
1.2[50Hz]/1.5[60Hz]
Standard Pipe Diameter
3/4PS
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Cutting water pumping up
5
From Japan
On 2015-05-20 16:19:38
It is compact and saved.
This review is about item#05869482.
Coolant of NC lathe
5
From Japan
On 2014-05-13 16:08:59
It worked perfectly.
This review is about item#05869473.
Component cleaning equipment
5
From Japan
On 2013-12-03 14:34:23
The sound is quiet and satisfies much discharge amount.
This review is about item#05869482.
For coolant
1
From Japan
On 2013-03-22 14:33:22
I have not ejected it at all before I bought it two months ago. It is broken soon at this price. . . . . . Since only this type can be used, I'm at a loss what to do next.
This review is about item#05869473.
It is used for cooling water circulation of TIG welding, cooling water diluted 3: 1 water soluble solution of band saw.
5
From Japan
On 2008-01-16 22:50:24
Even if it was turned on first by pump piping, I was in trouble because I did not pick up the cooling water, but I pulled it off by hosing the hose of OUT, then it started smoothly every time it turned on without any problems We do.
This review is about item#05869482.