Buy more than* S$200* and get FREE SHIPPING

  • Absolute Digimatic Vernier Height Gauges
  • Absolute Digimatic Vernier Height Gauges
  • Absolute Digimatic Vernier Height Gauges
  • Absolute Digimatic Vernier Height Gauges

Absolute Digimatic Vernier Height Gauges HDS-H30C

5.00 (1)
Item.#
06585722
Mfr.#
HDS-H30C
Package Qty.
1PC
Ship pack of
1
789.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Battery life (hours)
20000
Minimum Displayed Amount (mm)
0.01
Instrumental Error (mm)
+/-0.03
Measuring Range (mm)
0 - 300
TRUSCO Part Number
310-7060
Compatible
Data output for connecting cable 1m:No.905338 2m:No.905409
Functions
(Absolute origin) ORIGIN setting function ABS (absolute) measurement function INC (incremental) measurement function Hold function Output function Battery voltage drop alarm
Repeat Pricision (mm)
0.01
Series
570
Display
6-Digit LCD, 10 mm character height
Weight (kg)
4.6
Power
SR44 (SILVER BUTTON-TYPE OXIDE BATTERIES) 1 PIECE
Accessories
SCHREIBER, Sukuraibaku LAMP, HOLDER ARM C, CLAMP (WITH ALI GROOVE)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Height measurement at home
5
From Japan
On 2013-05-11 16:19:32
In combination with the home of the stone surface plate used for height measurement. To movement of the slide is smooth, since the digital without reading the difference, to be used as the office of the individual is fully functional. Still is Mitutoyo. Because there is a weight you need to measure mistakes less.
This review is about item#06585722.