Buy more than* S$200* and get FREE SHIPPING

  • Absolute Digimatic Vernier Height Gauges
  • Absolute Digimatic Vernier Height Gauges
  • Absolute Digimatic Vernier Height Gauges
  • Absolute Digimatic Vernier Height Gauges

Absolute Digimatic Vernier Height Gauges HDS-H60C

5.00 (1)
Item.#
06585731
Mfr.#
HDS-H60C
Package Qty.
1PC
Ship pack of
1
1,579.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Battery life (hours)
20000
Minimum Displayed Amount (mm)
0.01
2014 TRUSCO Published Page
1-0841
Display
LCD6 digit, 10mm character height
Weight (kg)
6.4
Compatible
Data output connection cable 1m: No.905338 2m: No.905409
Functions
ORIGIN (absolute origin) setting function ABS (Absolute lute) measurement function INC (incremental) measurement function hold function output function low battery voltage alarm
Repeat Pricision (mm)
0.01
Series
570
Instrumental Error (mm)
+/-0.05
Measuring Range (mm)
0 to 600
TRUSCO Part Number
310-7078
Accessories
Scriber, scriber clamp, holder arm C, clamp (with grooved)
Power
SR44 (silver oxide button batteries) one
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Height measurement at home
5
From Japan
On 2013-05-11 16:19:32
It is used together with the stone platen at home to measure the height. The movement of the slide is also smooth, it is digital so there is no reading mistake, it is enough for using as an individual office. It is still Mitutoyo. Since there is weight, measurement errors are reduced.
This review is about item#06585722.