Buy more than* S$200* and get FREE SHIPPING

  • Art disk AD (zirconia)
  • Art disk AD (zirconia)
  • Art disk AD (zirconia)

Art disk AD (zirconia) AD 100x15 Z100

Item.#
06585783
Mfr.#
AD 100x15 Z100
Package Qty.
1Box(10Sheet)
Ship pack of
1
77.99 SGD
ADD TO CART
Shipped after 2018-05-29
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
100
Hole Diameter (phi mm)
15
Abrasive Material
Z
Purpose
General steel and cast iron., General steel and cast iron.
Maximum Rotation Speed (min-1[r. p.m])
13600
Compatible Tool
Grinder
Grain Size
100