Buy more than* S$200* and get FREE SHIPPING

  • Art disk AD

Art disk AD AD 100x15 A100

5.00 (2)
Item.#
06585835
Mfr.#
AD 100x15 A100
Package Qty.
1Box(10Sheet)
Ship pack of
1
71.36 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
100
Abrasive Material
A
Purpose
General steel., General steel.
Grain Size
100
Maximum Rotation Speed (min-1[r. p.m])
13600
TRUSCO Part Number
297-7940
Hole Diameter (phi mm)
15
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Polishing
5
From Japan
On 2017-02-09 15:46:27
Ease of use of stability. I can not think of anything else. I tried various other companies' things. The price is also various. This is the best. There is no clogging and it is stable.
This review is about item#58115924.
Mainly polishing of SUS and Bonde steel plate welds
5
From Japan
On 2013-05-21 14:33:44
I think that it is one of the best products among the paper foils we have used up to now. It seems that it is equivalent to the performance of Technikodoku of Ichiguchi. Since the price here is a bit cheap, I have been using it for about 13 years. Meanwhile, I tried a lot of other companies' products and samples and prototypes from manufacturers, but in this price range, I can not go over the one above the above products.
This review is about item#06585844.