Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Art disk AD

Art disk AD AD 100x15 A120

5.00 (4)
Item.#
06585844
Mfr.#
AD 100x15 A120
Package Qty.
1Box(10Sheet)
Ship pack of
1
71.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
100
Abrasive Material
A
Purpose
General steel., General steel.
Grain Size
120
Maximum Rotation Speed (min-1[r. p.m])
13600
TRUSCO Part Number
297-7958
Hole Diameter (phi mm)
15
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Finishing work
5
From Japan
On 2018-03-31 14:49:01
Even if it is worn out and reduced considerably, it is a gem that can be used without slipping yet.
Deburring and finishing
5
From Japan
On 2018-02-08 23:21:44
Even if you use it, it is quite good to use properly. The price is a bit high, but quite different from cheap one.
This review is about item#6585817.
Polishing
5
From Japan
On 2017-02-09 15:46:27
Ease of use of stability. I can not think of anything else. I tried various other companies' things. The price is also various. This is the best. There is no clogging and it is stable.
This review is about item#58115924.
Mainly polishing of SUS and Bonde steel plate welds
5
From Japan
On 2013-05-21 14:33:44
I think that it is one of the best products among the paper foils we have used up to now. It seems that it is equivalent to the performance of Technikodoku of Ichiguchi. Since the price here is a bit cheap, I have been using it for about 13 years. Meanwhile, I tried a lot of other companies' products and samples and prototypes from manufacturers, but in this price range, I can not go over the one above the above products.
This review is about item#06585844.