Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Horizontal Straight Cut Bolts Chemical Anchor, The Stainless Steel

Horizontal Straight Cut Bolts Chemical Anchor, The Stainless Steel M8x90

4.50 (6)
Item.#
06585932
Mfr.#
M8x90
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
45
Material
Stainless steel (SUS304)
Overall Length (mm)
90
Screw Diameter
M8
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Installation of port shirasu
4
From Japan
On 2017-11-15 14:58:32
It is not easy to rust, it is handy because it has various sizes.
This review is about item#6586307.
Installation of stainless steel rail
5
From Japan
On 2016-06-11 18:33:59
It is easy to work but I think that it was not slanted for chemical anchor. I did diagonal cutting by myself.
This review is about item#06586027.
Renovation
3
From Japan
On 2015-10-22 11:37:16
I would like to purchase again if I have the opportunity.
This review is about item#06586395.
Equipment installation
5
From Japan
On 2015-06-16 15:31:48
I am using it without problems. Is not it cheap with many lots such as number?
This review is about item#06586167.
For fixing for machine installation.
5
From Japan
On 2014-04-20 20:20:47
Although I used other maker items, I tried using it because it is expensive in terms of price, but I do not know the difference even if placed side by side, I am satisfied with the quality. I wonder if I can make it a bit cheaper if I want a greed.
This review is about item#06586167.
Installation of machine tools
5
From Japan
On 2013-02-04 18:36:32
It was used for installation of machine tool. I am satisfied as a product. I also want to use it next time.
This review is about item#06586377.