Buy more than* S$200* and get FREE SHIPPING

  • Horizontal Straight Cut Bolts Chemical Anchor, The Stainless Steel

Horizontal Straight Cut Bolts Chemical Anchor, The Stainless Steel M8x110

4.50 (6)
Item.#
06585957
Mfr.#
M8x110
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
45
Overall Length (mm)
110
Screw Diameter
M8
Material
Stainless steel (SUS304)
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Installation of port shirasu
4
From Japan
On 2017-11-15 14:58:32
It is not easy to rust, it is handy because it has various sizes.
This review is about item#6586307.
Installation of stainless steel rail
5
From Japan
On 2016-06-11 18:33:59
It is easy to work but I think that it was not slanted for chemical anchor. I did diagonal cutting by myself.
This review is about item#06586027.
Renovation
3
From Japan
On 2015-10-22 11:37:16
I would like to purchase again if I have the opportunity.
This review is about item#06586395.
Equipment installation
5
From Japan
On 2015-06-16 15:31:48
I am using it without problems. Is not it cheap with many lots such as number?
This review is about item#06586167.
For fixing for machine installation.
5
From Japan
On 2014-04-20 20:20:47
Although I used other maker items, I tried using it because it is expensive in terms of price, but I do not know the difference even if placed side by side, I am satisfied with the quality. I wonder if I can make it a bit cheaper if I want a greed.
This review is about item#06586167.
Installation of machine tools
5
From Japan
On 2013-02-04 18:36:32
It was used for installation of machine tool. I am satisfied as a product. I also want to use it next time.
This review is about item#06586377.