Buy more than* S$200* and get FREE SHIPPING

  • Horizontal Straight Cut Bolts Chemical Anchor, The Stainless Steel

Horizontal Straight Cut Bolts Chemical Anchor, The Stainless Steel M12x120

4.60 (5)
Item.#
06586133
Mfr.#
M12x120
Package Qty.
1PC
Ship pack of
1
3.86 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
45
Overall Length (mm)
120
Screw Diameter
M12
Material
Stainless steel (SUS304)
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Installation of stainless steel handrail
5
From Japan
On 2016-06-11 18:33:59
Work but I go with simple I think as was not the diagonal cut for chemical anchors. I did diagonal cut yourself.
This review is about item#06586027.
Renovation
3
From Japan
On 2015-10-22 11:37:16
I would like to also buy if there is an opportunity.
This review is about item#06586395.
Installation of the equipment
5
From Japan
On 2015-06-16 15:31:48
We use without problems. Number, etc., do not be cheap in many lots?
This review is about item#06586167.
Machine installation at the time of fixing.
5
From Japan
On 2014-04-20 20:20:47
Had been using other name brands, because it is expensive in terms of price, but I tried to use, to not know the difference be placed side by side, is also satisfied with the quality. I think may be a little more cheaply Speaking greed.
This review is about item#06586167.
Installation of a machine tool
5
From Japan
On 2013-02-04 18:36:32
It was used in the installation of the machine tool. We are satisfied as a commodity. Next time we also want to use.
This review is about item#06586377.