Buy more than* S$200* and get FREE SHIPPING

  • Horizontal Straight Cut Bolts Chemical Anchor, The Stainless Steel

Horizontal Straight Cut Bolts Chemical Anchor, The Stainless Steel M12x150

4.60 (5)
Item.#
06586167
Mfr.#
M12x150
Package Qty.
1PC
Ship pack of
1
4.44 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
45
Overall Length (mm)
150
Screw Diameter
M12
Material
Stainless
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Installation of stainless steel handrail
5
From Japan
On 2016-06-11 18:33:59
Work but I go with simple I think as was not the diagonal cut for chemical anchors. I did diagonal cut yourself.
This review is about item#06586027.
Renovation
3
From Japan
On 2015-10-22 11:37:16
I would like to also buy if there is an opportunity.
This review is about item#06586395.
Installation of the equipment
5
From Japan
On 2015-06-16 15:31:48
We use without problems. Number, etc., do not be cheap in many lots?
This review is about item#06586167.
For fixing for machine installation.
5
From Japan
On 2014-04-20 20:20:47
Although I used other maker items, I tried using it because it is expensive in terms of price, but I do not know the difference even if placed side by side, I am satisfied with the quality. I wonder if I can make it a bit cheaper if I want a greed.
This review is about item#06586167.
Installation of machine tools
5
From Japan
On 2013-02-04 18:36:32
It was used for installation of machine tool. I am satisfied as a product. I also want to use it next time.
This review is about item#06586377.