Buy more than* S$200* and get FREE SHIPPING

  • Horizontal Straight Cut Bolts for Chemical Anchor, Iron/Uni- Clo Plating

Horizontal Straight Cut Bolts for Chemical Anchor, Iron/Uni- Clo Plating M8x110

4.00 (4)
Item.#
06586797
Mfr.#
M8x110
Package Qty.
1PC
Ship pack of
1
2.11 SGD
ADD TO CART
Shipped after 2017-07-27
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
45
Overall Length (mm)
110
Screw Diameter
M8
Material
Uni-chrome plated iron
Customer Reviews
5 star 2
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Anchor bolt construction
3
From Japan
On 2017-05-16 15:13:50
I do not mind being able to raise it a bit, so I wonder if you can get a V-shaped cut item. There is a possibility that it is biased by driving, and manufacturers of chemical anchors are not recommending single cutting.
This review is about item#6587007.
Goods are solid
5
From Japan
On 2016-10-18 20:40:09
For chemical use. I purchased it by mistake as a rough cut · I used it by cutting at my company due to my mistake and construction term problem.
This review is about item#6587165.
Machine anchor
3
From Japan
On 2016-08-24 23:35:34
I worked with just the right size.
This review is about item#6587113.
Earthquake countermeasure anchoring
5
From Japan
On 2014-08-07 14:26:50
If you enter at this price, it will be unbearable to cut it each time.
This review is about item#06586876.