Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Horizontal Straight Cut Bolts for Chemical Anchor, Iron/Uni- Clo Plating

Horizontal Straight Cut Bolts for Chemical Anchor, Iron/Uni- Clo Plating M8x120

4.00 (8)
Item.#
06586806
Mfr.#
M8x120
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
45
Overall Length (mm)
120
Screw Diameter
M8
Material
Uni-chrome plated iron
Customer Reviews
5 star 3
4 star 2
3 star 3
2 star 0
1 star 0
Review Rating: 4.00
8 Customer Reviews
The reviews are automatic translation.
Chemical anchor construction
5
From Japan
On 2018-03-15 14:09:22
No brand is enough. The feeling of use is not different from the maker item, it has attached without problems
This review is about item#6586851.
Equipment fixing bolt
4
From Japan
On 2018-01-17 23:33:50
I think that one by one packing is good, because there were a few numbers this time There was a little unpacking
This review is about item#6586973.
Installation of stone processing machine
4
From Japan
On 2017-12-15 10:12:01
I am cheap and I am grateful. As for other reviews, it is better for both ends to be double-ended.
This review is about item#6587165.
Block wall reinforcement
3
From Japan
On 2017-10-23 22:17:01
It was able to be used without problems. It is cheap and good, but the delivery date took 5 days. I hope it should be around 3 days if possible.
This review is about item#6586876.
Anchor bolt construction
3
From Japan
On 2017-05-16 15:13:50
I do not mind being able to raise it a bit, so I wonder if you can get a V-shaped cut item. There is a possibility that it is biased by driving, and manufacturers of chemical anchors are not recommending single cutting.
This review is about item#6587007.
Goods are solid
5
From Japan
On 2016-10-18 20:40:09
For chemical use. I purchased it by mistake as a rough cut · I used it by cutting at my company due to my mistake and construction term problem.
This review is about item#6587165.
Machine anchor
3
From Japan
On 2016-08-24 23:35:34
I worked with just the right size.
This review is about item#6587113.
Earthquake countermeasure anchoring
5
From Japan
On 2014-08-07 14:26:50
If you enter at this price, it will be unbearable to cut it each time.
This review is about item#06586876.