Buy more than* S$200* and get FREE SHIPPING

  • Horizontal Straight Cut Bolts for Chemical Anchor, Iron/Uni- Clo Plating

Horizontal Straight Cut Bolts for Chemical Anchor, Iron/Uni- Clo Plating M10x150

4.33 (3)
Item.#
06586894
Mfr.#
M10x150
Package Qty.
1PC
Ship pack of
1
1.83 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
45
Overall Length (mm)
150
Screw Diameter
M10
Material
Iron unichrome plating
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Goods are firmly
5
From Japan
On 2016-10-18 20:40:09
For the chemical. And cut in-house in a rough cut and the mistake had purchased of ... our mistake and the construction period of the problems was used.
This review is about item#6587165.
Machinery of anchor
3
From Japan
On 2016-08-24 23:35:34
We were able to work with just the right size.
This review is about item#6587113.
Earthquake Preparedness anchor beating
5
From Japan
On 2014-08-07 14:26:50
If enter at this price, it is to make off each time become foolishly.
This review is about item#06586876.