Buy more than* S$200* and get FREE SHIPPING

  • Horizontal Straight Cut Bolts for Chemical Anchor, Iron/Uni- Clo Plating

Horizontal Straight Cut Bolts for Chemical Anchor, Iron/Uni- Clo Plating M12x250

4.33 (3)
Item.#
06587104
Mfr.#
M12x250
Package Qty.
1PC
Ship pack of
1
4.07 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
45
Material
Uni-chrome plated iron
Overall Length (mm)
250
Screw Diameter
M12
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Goods are firmly
5
From Japan
On 2016-10-18 20:40:09
For the chemical. And cut in-house in a rough cut and the mistake had purchased of ... our mistake and the construction period of the problems was used.
This review is about item#6587165.
Machinery of anchor
3
From Japan
On 2016-08-24 23:35:34
We were able to work with just the right size.
This review is about item#6587113.
Earthquake Preparedness anchor beating
5
From Japan
On 2014-08-07 14:26:50
If enter at this price, it is to make off each time become foolishly.
This review is about item#06586876.