Horizontal Straight Cut Bolts for Chemical Anchor, Iron/Uni- Clo Plating M20x280
(8)
Item.#
06587323
Mfr.#
M20x280
Package Qty.
1PC
Ship pack of
1
Item Feature
Point Angle (Degree)
45
Overall Length (mm)
280
Screw Diameter
M20
Material
Uni-chrome plated iron
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
3
4 star
2
3 star
3
2 star
0
1 star
0
Review Rating:
8 Customer Reviews
The reviews are automatic translation.
Chemical anchor construction
From Japan
On 2018-03-15 14:09:22
No brand is enough. The feeling of use is not different from the maker item, it has attached without problems
Equipment fixing bolt
From Japan
On 2018-01-17 23:33:50
I think that one by one packing is good, because there were a few numbers this time
There was a little unpacking
Installation of stone processing machine
From Japan
On 2017-12-15 10:12:01
I am cheap and I am grateful. As for other reviews, it is better for both ends to be double-ended.
Block wall reinforcement
From Japan
On 2017-10-23 22:17:01
It was able to be used without problems. It is cheap and good, but the delivery date took 5 days. I hope it should be around 3 days if possible.
Anchor bolt construction
From Japan
On 2017-05-16 15:13:50
I do not mind being able to raise it a bit, so I wonder if you can get a V-shaped cut item. There is a possibility that it is biased by driving, and manufacturers of chemical anchors are not recommending single cutting.
Goods are solid
From Japan
On 2016-10-18 20:40:09
For chemical use. I purchased it by mistake as a rough cut · I used it by cutting at my company due to my mistake and construction term problem.
Machine anchor
From Japan
On 2016-08-24 23:35:34
I worked with just the right size.
Earthquake countermeasure anchoring
From Japan
On 2014-08-07 14:26:50
If you enter at this price, it will be unbearable to cut it each time.
Customers Who Bought This Item Also Bought
Top