Buy more than* S$200* and get FREE SHIPPING

  • AI Mercury Lamp XW
  • AI Mercury Lamp XW
  • AI Mercury Lamp XW

AI Mercury Lamp XW HF300XW

5.00 (1)
Item.#
06587637
Mfr.#
HF300XW
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Lamp Voltage (V)
130
Rating Life (Hours)
12000
Connector
E39
Lamp Efficiency (Lm/W)
56.5
Lamp Current (A)
2.5
Type
Fluorescent type mercury lamp
Description
It is a white fluorescent mercury lamp without the sense of incongruity be used in combination with white light-emitting lamp.
Color Temperature (K)
4200
Mean Color Rendring Rating (Ra)
45
Correlated Color Temperature (K)
4200
Outside Tube Diameter (phi mm)
116
Rated Lamp Power (W)
300
Total Luminous Flux (Lm)
17000
Overall Length (mm)
290
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
in the factory
5
From Japan
On 2015-12-04 18:09:12
In order to easy to see bright, it has been used in the factory
This review is about item#06587621.