Buy more than* S$200* and get FREE SHIPPING

  • Max Genuine Drum Type Round Tube

Max Genuine Drum Type Round Tube LM90082

by Max
4.62 (8)
Item.#
06587682
Mfr.#
LM90082
Package Qty.
1Roll
Ship pack of
1
53.65 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length of 1 Roll (m)
200
Inner Diameter (phi mm)
4.2 ( For 3.5mm2)
Parts Name
LM-TU442L
Compatible Body
LM-400 II, 390 T/W, 390T, 340 T/W, 340T, 330T and 380T, 380 T/PC, 320TX, LM-370TX
Customer Reviews
5 star 6
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
Terminal portion of the tube
3
From Japan
On 2017-02-10 17:33:48
It used in the mark of the mark tube terminal portion. Since the roller that is easy.
This review is about item#6587673.
Use the MAX printing machine
4
From Japan
On 2016-11-30 10:53:25
Because it is genuine, it could be used without problems. Price should it a little cheaper, but this time is that the somewhat satisfied.
This review is about item#6587664.
Used in electric wiring work
5
From Japan
On 2015-12-10 15:52:46
Since the drum type, without twisting it, very easy to use.
This review is about item#06587664.
Wiring ID
5
From Japan
On 2015-09-05 16:04:14
I think that it was very convenient and good because the price is cheap, drum type and it is hard to tangle.
This review is about item#06587664.
Control panel production
5
From Japan
On 2015-08-06 20:32:20
Drum type, as it has a case so dust and so on do not stick, because the drum type it can not tangle the mark tube
This review is about item#06587664.
Wiring mark tube
5
From Japan
On 2014-01-17 14:29:40
very good
This review is about item#06587664.
Electrical and instrumentation work
5
From Japan
On 2013-06-03 05:41:52
Product is very satisfied because it is the manufacturer's normal use. As for price, I think that it is inseparable compared with others. I think that you win by shipping fee and delivery speed.
This review is about item#06587707.
Automatic control panel wiring
5
From Japan
On 2012-12-23 23:29:55
Material is soft, printing in low temperature such as winter is also good. Every year, I purchase it this season. However, it is a bit disappointing that it is easy to get dirty. If there is a drum for refilling only contents (if it is inexpensive), it is good
This review is about item#06587664.