Buy more than* S$200* and get FREE SHIPPING

  • Max Genuine Drum Type Round Tube

Max Genuine Drum Type Round Tube LM90083

by Max
4.86 (7)
Item.#
06587691
Mfr.#
LM90083
Package Qty.
1Roll
Ship pack of
1
53.65 SGD
ADD TO CART
Shipped after 2017-01-26
Now we ship to...
...see all
Item Feature
Length of 1 Roll (m)
135
Inner Diameter (phi mm)
5.2 ( For5. 5mm2)
Parts Name
LM-TU452L
Compatible Body
LM-400 II, 390 T/W, 390T, 340 T/W, 340T, 330T and 380T, 380 T/PC, 320TX, LM-370TX
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
Use the MAX printing machine
4
From Japan
On 2016-11-30 10:53:25
Because it is genuine, it could be used without problems. Price should it a little cheaper, but this time is that the somewhat satisfied.
This review is about item#6587664.
Used in electric wiring work
5
From Japan
On 2015-12-10 15:52:46
Since the drum type, without twisting it, very easy to use.
This review is about item#06587664.
Wiring ID
5
From Japan
On 2015-09-05 16:04:14
I think that it was good very convenient because the price is hard to tangle with cheap drum.
This review is about item#06587664.
Control panel production
5
From Japan
On 2015-08-06 20:32:20
Drum-type, does not attach such because the case with dust, can not tangle of mark tube because the drum type
This review is about item#06587664.
Mark of the wiring tube
5
From Japan
On 2014-01-17 14:29:40
very good
This review is about item#06587664.
Electrical and instrumentation work
5
From Japan
On 2013-06-03 05:41:52
Products, because such things are normal use of the manufacturers have been very satisfied. With respect to price, I think that compare favorably even when compared with the other. I think that winning at a rate of shipping and delivery time.
This review is about item#06587707.
Automatic control panel wiring
5
From Japan
On 2012-12-23 23:29:55
Material is soft, and good printing in low winter such as temperature. Every year, we purchased in this season. However, it is a little regrettable that easy dirt. If there if there is a drum for only refill of contents (inexpensive), but is good
This review is about item#06587664.