Buy more than* S$200* and get FREE SHIPPING

  • Tape For Gape
  • Tape For Gape
  • Tape For Gape
  • Tape For Gape
  • Tape For Gape

Tape For Gape TP-161

4.25 (8)
Item.#
06587926
Mfr.#
TP-161
Package Qty.
1Pack(2Roll)
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Cooler aattaching portion for The gaps around Windows and doors.
Tape Thickness (mm)
10
Tape Length (m)
2
Specification
It is the type which can be peeled off cleanly
Adhesive
Acrylic type
Base Material
Polyester
Tape Width (mm)
15