Buy more than* S$200* and get FREE SHIPPING

  • Tape For Gape
  • Tape For Gape
  • Tape For Gape
  • Tape For Gape
  • Tape For Gape

Tape For Gape TP-167

4.25 (8)
Item.#
06587935
Mfr.#
TP-167
Package Qty.
1Roll
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Cooler aattaching portion for The gaps around Windows and doors.
Tape Thickness (mm)
10
Color
Gray
Tape Width (mm)
30
Specification
Clean peel off wide width type
Adhesive
Acrylic type
Base Material
Polyester
Tape Length (m)
4
Caution
Please work when the temperature more than 0 degree C. Because immediately after the sticking there is a polyurethane foam material and times when it is smelling, opening the window, and please ventilate.
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.25
8 Customer Reviews
The reviews are automatic translation.
Attach to the sewing machine blade of the printing machine.
2
From Japan
On 2016-07-19 16:04:34
Things ordered up to the last time (green packaging) were satisfied, but what seemed to be red packaging this time seems that the sponge's eyes are coarse and the adhesive strength becomes weak.
This review is about item#06587926.
We are using it to block gaps in the doorway.
5
From Japan
On 2015-07-23 20:52:45
Although it is adequate adhesive strength, it is easy to peel when replacing.
This review is about item#06587926.
Fill in the gap of the door
5
From Japan
On 2013-11-04 13:11:21
Because it has strong adhesive strength, it is hard to peel off and is strong.
This review is about item#06587926.
Countermeasure against cold
5
From Japan
On 2012-12-03 22:20:48
I think that there will be no drafts and the heating effect will be improved. It was easy to paste. ◎ as long as it is easy to peel off at the end of the season. But for now I do not know yet.
This review is about item#06587926.
Clearance Clogging
5
From Japan
On 2012-10-12 20:20:30
It is cheap and easy to handle. I have ordered this until I can not peel off beautifully since the glue still remains until now. I do not know after years, but it was peeled cleanly in a short period of time.
This review is about item#06587926.
For vibration isolation
4
From Japan
On 2012-09-06 14:55:08
It is cheap and good
This review is about item#06587926.
Close the gap when enclosing the facility inside the factory with a partition wall.
3
From Japan
On 2012-06-15 08:31:15
It was easy to use because it has an adhesive tape. I was able to prevent the aluminum chirico from leaking.
This review is about item#06587926.
Gap between door and window
5
From Japan
On 2012-05-18 13:08:38
If you think about the trouble of going to buy to a home center etc., it is cheaper to purchase it with monotaro.
This review is about item#06587926.