Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Water Removing Tape
  • Water Removing Tape
  • Water Removing Tape
  • Water Removing Tape
  • Water Removing Tape

Water Removing Tape 72315

4.00 (3)
Item.#
06587944
Mfr.#
72315
Package Qty.
1Roll
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For window glass and aluminum sash For steel doors For tank in flush toilets
Tape Thickness (mm)
2
Tape Width (mm)
30
Color
Silver
Adhesive
Acrylic type
Base Material
Non-woven fabric
Tape Length (m)
4
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Leaking part
4
From Japan
On 2017-10-06 10:50:22
Stickiness is slightly weaker against concrete. It is reinforced with adhesive. I do not know yet how much it will absorb.
This review is about item#06587962.
Prevention of dew condensation
3
From Japan
On 2015-02-06 13:57:17
It seems that it is helping to prevent dew condensation. As expected, it will be peeled off when used in a yearly unit, so it is necessary to replace it.
This review is about item#06587962.
Condensation cancellation
5
From Japan
On 2009-10-13 12:33:32
When it is winter the dew condensation has occurred, and if you leave me, mold is likely to grow and I am afraid, so I bought it. Although I do not know the effect clearly at the beginning of use yet it will become a little better! The price was cheaper than anywhere. Because there is a color brown, it is not noticeable in the same way as sashi.
This review is about item#06587953.