Buy more than* S$200* and get FREE SHIPPING

  • Water Removing Tape
  • Water Removing Tape
  • Water Removing Tape
  • Water Removing Tape
  • Water Removing Tape

Water Removing Tape 72316

4.00 (3)
Item.#
06587953
Mfr.#
72316
Package Qty.
1Roll
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Purpose
For window glass and aluminum sash For steel doors For tank in flush toilets
Tape Thickness (mm)
2
Tape Width (mm)
30
Color
Brown
Adhesive
Acrylic type
Base Material
Non-woven fabric
Tape Length (m)
4
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Leaking part
4
From Japan
On 2017-10-06 10:50:22
Stickiness is slightly weaker against concrete. It is reinforced with adhesive. I do not know yet how much it will absorb.
This review is about item#06587962.
Prevention of dew condensation
3
From Japan
On 2015-02-06 13:57:17
It seems that it is helping to prevent dew condensation. As expected, it will be peeled off when used in a yearly unit, so it is necessary to replace it.
This review is about item#06587962.
Condensation cancellation
5
From Japan
On 2009-10-13 12:33:32
When it is winter the dew condensation has occurred, and if you leave me, mold is likely to grow and I am afraid, so I bought it. Although I do not know the effect clearly at the beginning of use yet it will become a little better! The price was cheaper than anywhere. Because there is a color brown, it is not noticeable in the same way as sashi.
This review is about item#06587953.