Buy more than* S$200* and get FREE SHIPPING

  • Water Removing Tape
  • Water Removing Tape
  • Water Removing Tape
  • Water Removing Tape
  • Water Removing Tape

Water Removing Tape 72317

4.00 (2)
Item.#
06587962
Mfr.#
72317
Package Qty.
1Roll
Ship pack of
1
11.84 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For window glass and aluminum sash For steel doors For tank in flush toilets
Tape Thickness (mm)
2
Tape Width (mm)
30
Tape Length (m)
8.8
Adhesive
Acrylic type
Base Material
Non-woven fabric
Color
Silver
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Anti-condensation of the window
3
From Japan
On 2015-02-06 13:57:17
It seems to have helped to prevent dew condensation. It is necessary to stick replacement since coming to peel off and indeed used in years.
This review is about item#06587962.
Condensation eliminated
5
From Japan
On 2009-10-13 12:33:32
It had a condensation windows in the winter, because the scary likely moldy If you keep digging, I bought. I starved, but I do not know the effect is clearly in the beginning to use still became a little better! Price it was cheaper than anywhere else. Since the color is also brown, it does not stand out in the same color as the sash.
This review is about item#06587953.