Buy more than* S$200* and get FREE SHIPPING

  • PVA disk offset whetstone
  • PVA disk offset whetstone
  • PVA disk offset whetstone

PVA disk offset whetstone C#80H 100x10x15

by AION
5.00 (2)
Item.#
06588136
Mfr.#
C#80H 100x10x15
Package Qty.
1Box(20Sheet)
Ship pack of
1
169.99 SGD
ADD TO CART
Shipped after 2018-02-21
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
100
Maximum Rotation Speed (min-1[r. p.m])
8600
Thickness (mm)
10
Grain Size
80
Maximum Peripheral Velocity (m/min)
2700
Hole Diameter (phi mm)
15
Application
Non-ferrous metals, stainless steel, brass, glass, stone, etc
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Polishing of aluminum material
5
From Japan
On 2015-09-15 09:26:46
I bought it from a neighborhood shop before, but since the price is inexpensive, I have been repeating purchase.
This review is about item#06588145.
Polishing of aluminum material
5
From Japan
On 2014-03-26 13:08:43
Although it was originally used, it is saved because it is cheaper than buying at a nearby hardware store
This review is about item#06588145.