Buy more than* S$200* and get FREE SHIPPING

  • PVA disk offset whetstone
  • PVA disk offset whetstone
  • PVA disk offset whetstone

PVA disk offset whetstone C#120H 100x10x15

by Aion
5.00 (2)
Item.#
06588145
Mfr.#
C#120H 100x10x15
Package Qty.
1Box(20Sheet)
Ship pack of
1
139.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
100
Maximum Rotation Speed (min-1[r. p.m])
8600
Thickness (mm)
10
Shape
Offset type
Maximum Peripheral Velocity (m/min)
2700
Hole Diameter (phi mm)
15
Application
Non-ferrous metals, stainless steel, brass, glass, stone, etc
Grain Size
120
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Polishing of aluminum material
5
From Japan
On 2015-09-15 09:26:46
But it had been purchased from the previous neighborhood of shops, because the price is inexpensive we repeat purchase much.
This review is about item#06588145.
Polishing of aluminum material
5
From Japan
On 2014-03-26 13:08:43
I was originally used, but it will be saved because cheaper than buying at a nearby hardware shop
This review is about item#06588145.