Buy more than* S$200* and get FREE SHIPPING

  • High Wrap Offsett Whetstone
  • High Wrap Offsett Whetstone
  • High Wrap Offsett Whetstone

High Wrap Offsett Whetstone 100 x 10 x 15

4.67 (6)
Item.#
06588197
Mfr.#
100 x 10 x 15
Package Qty.
1Box(20Sheet)
Ship pack of
1
149.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Caution
When using, please correctly attach the high wrap padding. High wrap is for dry systems only. Please do not use any water or water-soluble grinding oils. When not in use, please store in a dry location.
Maximum Rotation Speed (min-1[r. p.m])
8500
Thickness
10
Grain Size
60
Outer Diameter (phi mm)
100
Maximum Peripheral Velocity (m/min)
2700
Hole Diameter (phi mm)
15
Purpose
Ideal for flexible hard-to-cut material polishing in areas of heat emission and clogging. Also provides an excellent surface finish (mirror finish), high performance displayed when you want to reduce the number of processes and shorten the processing time.Gives great effects to the mechanization of existing manual and buffing work.Case material: stainless steel, aluminum, copper, brass, titanium and other alloys, wood, glass, stone and synthetic resin products