Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • High Wrap Offsett Whetstone
  • High Wrap Offsett Whetstone
  • High Wrap Offsett Whetstone
  • High Wrap Offsett Whetstone
  • High Wrap Offsett Whetstone

High Wrap Offsett Whetstone 100 x 10 x 15

4.67 (6)
Item.#
06588224
Mfr.#
100 x 10 x 15
Package Qty.
1Box(20Sheet)
Ship pack of
1
149.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
When using, please correctly attach the high wrap padding. High wrap is for dry systems only. Please do not use any water or water-soluble grinding oils. When not in use, please store in a dry location.
Maximum Rotation Speed (min-1[r. p.m])
8500
Grain Size
220
Thickness
10
Outer Diameter (phi mm)
100
Hole Diameter (phi mm)
15
Maximum Peripheral Velocity (m/min)
2700
Purpose
Ideal for flexible hard-to-cut material polishing in areas of heat emission and clogging. Also provides an excellent surface finish (mirror finish), high performance displayed when you want to reduce the number of processes and shorten the processing time.Gives great effects to the mechanization of existing manual and buffing work.Case material: stainless steel, aluminum, copper, brass, titanium and other alloys, wood, glass, stone and synthetic resin products
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
For scratch removal of stainless steel plate spot welded part
4
From Japan
On 2017-06-23 07:28:19
The use of the tip part is much, the wear is quick and the life is short.
This review is about item#35800956.
It is not used for misunderstanding for stone
4
From Japan
On 2017-01-14 15:50:28
Misunderstood as mistakes for high rap, M60 stone, when I noticed it was forgiven by my teacher because the return allowable period passed. I would like you to specify this product for steel plate.
This review is about item#6588197.
Brush the edges of the glass
5
From Japan
On 2016-02-09 08:19:53
It was a satisfactory item that I used for the final polishing after cutting or scraping the edges of the glass.
This review is about item#35800956.
Non-ferrous metal polishing operation
5
From Japan
On 2015-09-24 15:10:46
It is used for polishing work of cast products. It is handy better to scrape better than the appearance. Even after scraping, the eyes are finer and better than the count! There is a feeling of sucking on the thing which is being worked more than anything, you can work with stability. You can scrap aluminum etc and there is nothing, you do not need wax or dresser.
This review is about item#35800913.
Jewelry polishing
5
From Japan
On 2013-05-05 18:46:09
It is difficult to set correctly in the grinder. Is there a problem with the shape of the putt?
This review is about item#35800965.
Stone polishing of hardness 7 or more
5
From Japan
On 2013-05-03 01:22:34
I could use it for polishing. The stone's turn comes at number 120. The top of this product has only diamond polishing.
This review is about item#06588251.