Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Lavine offset type whetstone
  • Lavine offset type whetstone
  • Lavine offset type whetstone
  • Lavine offset type whetstone

Lavine offset type whetstone # 80 100 x 7 x 15

5.00 (2)
Item.#
06588312
Mfr.#
# 80 100 x 7 x 15
Package Qty.
1Box(5Sheet)
Ship pack of
1
78.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
at the first the deburring chanfering at the time of plate machining, It is optimum welding beat removing, the scratch removing and grinding and polishing of stainless steel made products
Ountside Diameter x Thickness x Bore Diameter (mm)
100x7x15
Shape
Offset
Maximum Peripheral Velocity (m/min)
68
Maximum Rotation Speed (min-1[r. p.m])
13000
Grain Size
80
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Polishing of stainless steel
5
From Japan
On 2015-06-23 20:38:41
You can use it quite a bit. Compared to other disks, expensive but durable, cost effective is good. In terms of usage, any polishing is possible. Although there is a core of iron inside, it is never said that this is about 10 mm smaller anymore.
This review is about item#06588346.
Shaving
5
From Japan
On 2015-02-25 19:36:48
The finish was smoother than the expectation and the condition was also good
This review is about item#06588303.