Buy more than* S$200* and get FREE SHIPPING

  • Lavine offset type whetstone
  • Lavine offset type whetstone
  • Lavine offset type whetstone
  • Lavine offset type whetstone

Lavine offset type whetstone #220 100x7x15

5.00 (2)
Item.#
06588346
Mfr.#
#220 100x7x15
Package Qty.
1Box(5Sheet)
Ship pack of
1
77.68 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
at the first the deburring chanfering at the time of plate machining, It is optimum welding beat removing, the scratch removing and grinding and polishing of stainless steel made products
Ountside Diameter x Thickness x Bore Diameter (mm)
100x7x15
Shape
Offset
Maximum Peripheral Velocity (m/min)
68
Maximum Rotation Speed (min-1[r. p.m])
13000
Grain Size
220
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Polishing of stainless steel
5
From Japan
On 2015-06-23 20:38:41
Quite lodge. Compared to other disk class, because it is expensive, but there is a durable, cost performance is good. Given how to use, it can be any polishing. However, without it there is a core of iron, to say that this is less about another 10mm in.
This review is about item#06588346.
Alignment sharpener
5
From Japan
On 2015-02-25 19:36:48
A finish than expected smooth Condition was also good scraping
This review is about item#06588303.