Buy more than* S$200* and get FREE SHIPPING

  • Transparent Cloth Pressure-Sensitive-Adhesive-Tape No.7590

Transparent Cloth Pressure-Sensitive-Adhesive-Tape No.7590 J5340

4.00 (1)
Item.#
06588382
Mfr.#
J5340
Package Qty.
1Roll
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Color gift box packaging Uniform bonding.
Adhesive Force (N/10mm/Reference Value)
4.90 (Measured values)
Low Unwinding Speed (N/50mm)
6.77 (Measured values)
Tensile Strength (N/25mm)
190
Tape Thickness (mm)
0.17
Tape Length (m)
25
Tape Width (mm)
50
Color
Transparent
Rewinding Force (N/25mm)
4.7
Holding Power (min)
1000
Adhesive Force (N/25mm)
12.9
Adhesive
Acrylic type
Extensibility (%)
14 (Measured values)
Base Material
Polyethylene cloth
Weight (g)
215
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Tacking of plastic material
4
From Japan
On 2013-09-15 16:42:14
Strength There is also, difficult to peel off can be affixed firmly. Also attached is conveniently marked with permanent marker.
This review is about item#06588382.