Buy more than* S$200* and get FREE SHIPPING

  • Cloth Pressure-Sensitive-Adhesive-Tape No.3372 For Healthcare Uses
  • Cloth Pressure-Sensitive-Adhesive-Tape No.3372 For Healthcare Uses
  • Cloth Pressure-Sensitive-Adhesive-Tape No.3372 For Healthcare Uses

Cloth Pressure-Sensitive-Adhesive-Tape No.3372 For Healthcare Uses No.3372

4.14 (7)
Item.#
06588461
Mfr.#
No.3372
Package Qty.
1Roll
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Used for architectural masking during painting. Temporary surface protection.
Tape Length (m)
25
Adhesive Power (N/10mm)
2.9
Tape Width (mm)
25
TRUSCO Part Number
351-8698
Description 2
Masking fabric adhesive tape, professionally selected.
Tape Thickness (mm)
0.29
Tensile Strength (N/10mm)
51.0
Adhesive
Rubber type
Color
Light green
Base Material
Staple fiber cloth
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.14
7 Customer Reviews
The reviews are automatic translation.
It is used to lay blue sheets during pruning.
5
From Japan
On 2016-01-17 10:29:08
I am indebted to you. It is an impression from several years later. You can use it as you expected each time. I'd like to purchase again.
This review is about item#06588461.
I used it at the joint of the floor control
2
From Japan
On 2014-01-19 13:31:19
I want a little more adhesive strength.
This review is about item#39540611.
Packing up and packing it again
5
From Japan
On 2013-09-08 14:52:06
Strong adhesive strength and less adhesive residue Air cap etc can not be torn
This review is about item#06588461.
Waterproofing construction preservation
3
From Japan
On 2013-05-09 12:57:25
There is nothing wrong with the use Feeling just the difference in color with the same product I do not know why the price is different Even though the materials are not different and the adhesion strength is not different Exactly the same part number is the same But why is 20 yen different?
This review is about item#06588477.
Painting curing
4
From Japan
On 2013-04-18 14:29:05
It continues to use for 4 to 5 years. Even in the summer, there is less adhesive residue and I am satisfied with the cost. It is good to be able to purchase a small amount while watching inventory.
This review is about item#06588461.
Used for fixing thin sheet made of PVC
5
From Japan
On 2012-04-26 07:24:37
Although I tried various other things, it has more adhesive strength than hand made by other companies and it is useful.
This review is about item#06588477.
I use it for the scratch protection of the product. I think that it is cheap and the rest of glue does not become a problem.
5
From Japan
On 2010-04-08 11:12:15
Easier and more helpful.
This review is about item#06588486.