Buy more than* S$200* and get FREE SHIPPING

  • Super Sealing Tape No.727
  • Super Sealing Tape No.727
  • Super Sealing Tape No.727
  • Super Sealing Tape No.727

Super Sealing Tape No.727 No.727

4.75 (12)
Item.#
06588513
Mfr.#
No.727
Package Qty.
1Pack(7Roll)
Ship pack of
1
7.95 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
High Speed Unwinding Force (30m/min)
2.6
Tensile Strength (N /18mm)
66
Elongation (%)
13.6
Tape Length (m)
18
Color
Red
Tape Width (mm)
18
Adhesive Force to SUS (N/18mm)
2.39
Holding Power (mm)
0.1
Tape Thickness (mm)
0.1
Base Material
Japanese paper
Adhesive
Acrylic type
Customer Reviews
5 star 9
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
12 Customer Reviews
The reviews are automatic translation.
In the mark of the repair spot of the building
5
From Japan
On 2017-02-14 09:04:34
There are many "tapes" such as yellow and purple, but red tapes are not being sold quite. The repair part is also very easy to understand, it is useful.
This review is about item#6588513.
Used for displaying NG goods / modification request after painting
5
From Japan
On 2017-01-26 17:00:36
Masking tape has many yellow, blue and white, and "red" does not appear so much, so it can be used very usefully to notify NG goods after painting. Products in operation will be easy to understand as they will necessarily use yellow, blue and white tapes.
This review is about item#10695763.
Maintenance of cars on a daily basis
5
From Japan
On 2016-09-29 17:58:49
I am using it even in everyday because the color is good. Because there are plenty, I use it in my car, in my house, anywhere.
This review is about item#6588531.
For confirmation during in-house inspection
4
From Japan
On 2015-12-03 14:36:59
I felt that working efficiency would be better as it was easier to cut a little. I think that the price is cheap and the tape is long and it is quite good outside the work surface.
This review is about item#10695754.
Used in house cleaning
5
From Japan
On 2015-02-20 09:07:48
I used it at changing the old coking during my house cleaning job. Although I used blue tapes regularly, red is also good degree and there is no particular meaning. Paper quality is hard for building. It is not as good as it can not be used.
This review is about item#06588513.
For working inside the factory
4
From Japan
On 2014-05-19 15:19:35
Because it was possible to purchase cheap size not handled by other mail order trader, it is very helpful.
This review is about item#10695754.
Packing of products etc.
4
From Japan
On 2013-07-15 16:42:19
I thought that it might be slightly thin. I would like a little more thickness, or I would like a darker color. Usability is no problem.
This review is about item#06588513.
Product identification
5
From Japan
On 2013-05-15 13:48:49
Thank you very much for your speedy response. We are using it on the spot from the afternoon we arrived. Thank you very much.
This review is about item#10695754.
Use in product identification at the site
5
From Japan
On 2013-05-15 13:46:46
First of all, we are satisfied with quick delivery and kind response. It is sufficient color (red) to distinguish, things that arrived in the morning are immediately distributed to the worksite, and we use it from the afternoon. There is no problem at all. Thank you very much.
This review is about item#06588513.
Pasting to a defective part
5
From Japan
On 2013-03-11 08:14:54
It is used to check to the trouble place. Because the check at magic is difficult to erase after fixing, sealing tape which is easy to peel off easily is convenient. There are quite a few places where this tape is used at parts manufacturing plants. If it is original brand of MonotaRO and there is yellow or red, it is cost saved.
This review is about item#10695754.