Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Double-Stick Tape No.525K, For Artificial Turf Fixation
  • Double-Stick Tape No.525K, For Artificial Turf Fixation
  • Double-Stick Tape No.525K, For Artificial Turf Fixation
  • Double-Stick Tape No.525K, For Artificial Turf Fixation

Double-Stick Tape No.525K, For Artificial Turf Fixation J0120

4.00 (1)
Item.#
06588601
Mfr.#
J0120
Package Qty.
1Roll
Ship pack of
1
23.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Will fix and spread into artificial turf. Such as galvanized steel, the reinforcement of sheet metal roof. Resonant end-audio equipment.
Adhesive Power (N/10mm)
22.0
Tape Length (m)
15
Color
Black
Tape Width (mm)
30
TRUSCO Part Number
391-4488
Adhesive Force (N/20mm)
44
Tape Thickness (mm)
1
Base Material
Cloth
Adhesive
Butyl rubber
Weight (g)
560
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For anchorage
4
From Japan
On 2015-07-31 15:04:26
I could firmly fix the artificial turf.
This review is about item#06588617.