Buy more than* S$200* and get FREE SHIPPING

  • Double-Stick Tape No.525K, For Artificial Turf Fixation

Double-Stick Tape No.525K, For Artificial Turf Fixation J0130

4.00 (1)
Item.#
06588617
Mfr.#
J0130
Package Qty.
1Roll
Ship pack of
1
36.51 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Purpose
Will fix and spread into artificial turf. Such as galvanized steel, the reinforcement of sheet metal roof. Resonant end-audio equipment.
Adhesive Power (N/10mm)
22.0
Tape Length (m)
15
Color
Black
Tape Width (mm)
50
TRUSCO Part Number
391-4496
Adhesive Force (N/20mm)
44
Tape Thickness (mm)
1
Base Material
Cloth
Adhesive
Butyl rubber type
Weight (g)
1000
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For anchorage
4
From Japan
On 2015-07-31 15:04:26
I could firmly fix the artificial turf.
This review is about item#06588617.