Buy more than* S$200* and get FREE SHIPPING

  • Aluminum Craft Tape

Aluminum Craft Tape J3200

Item.#
06588644
Mfr.#
J3200
Package Qty.
1Roll
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Joint of the heat insulation material (glass wool) binding air conditioning duct, terminal stopper Joint section of insulated acoustic and heat retention material.
Adhesive Power (N/10mm)
7.0
Adhesive
Rubber type
Tape Length (m)
50
Tape Width (mm)
50
Weight (g)
345
Description 2
Ideal for fixing of insulation to the duct.
Gloss
Available
Base Material Thickness (mm)
0.07
Tape Thickness (mm)
0.11
Base Material
Aluminum foil+paper
Operating Temperature Range (deg C)
-15 - 40
Color
Silver