Buy more than* S$200* and get FREE SHIPPING

  • Overcoat Line Tape

Overcoat Line Tape J3832

4.33 (3)
Item.#
06588671
Mfr.#
J3832
Package Qty.
1Roll
Ship pack of
1
21.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For use in office cubicles, in view of the hall. Display lines, fair grounds, gymnasium instruction lines.
Adhesive
Rubber type
Tape Length (m)
10
Tape Width (mm)
50
Color
White
Heat-Resistant Temperature (deg C)
60
Tape Thickness (mm)
0.21
Base Material
Special polyolefin
Weight (g)
200
TRUSCO Part Number
391-4828
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
marking
3
From Japan
On 2017-02-16 10:08:18
The price is cheap and very helpful. It is a product I'd like to ask in the future.
This review is about item#3335157.
Line drawing
5
From Japan
On 2016-12-14 17:02:59
Price · Performance · Delivery Time It is good to be satisfied with any one.
This review is about item#3335157.
Draw a line of division in the factory
5
From Japan
On 2015-11-18 15:00:25
The color is vivid and easy to see, it is strong and lasts long.
This review is about item#03335157.