Buy more than* S$200* and get FREE SHIPPING

  • Vinyl Tape No.21
  • Vinyl Tape No.21
  • Vinyl Tape No.21

Vinyl Tape No.21 J2513

4.50 (38)
Item.#
06588705
Mfr.#
J2513
Package Qty.
1Roll
Ship pack of
1
1.13 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Adhesive Force (N/25mm)
5.1
Tape Thickness (mm)
0.2
Opposite SUS Adhesive Strength (N/ 10 mm)
1.81
JIS Standard
JIS C 2336
Extensibility (%)
100 or more
Base Material
Vinyl chloride
Rewinding Force (N/25mm)
12.5
Insulation Breakdown Voltage (kV/mm)
61.2
Purpose
For maintenance and reinforcement of electrical cord casing. The insulation coating machinery and tools. Binding and deviding with colors
Tensile Strength (N/25mm)
52.6
Tape Width (mm)
19
Operating Temperature (deg C)
10 - 60
Adhesive
Rubber type
Tape Length (m)
10
Weight (g)
50
Color
Green
Tensile Strength (N/10mm)
35.9
Description 2
Execellent electrical insulation! Environment friendly lead-free type.
Customer Reviews
5 star 26
4 star 5
3 star 7
2 star 0
1 star 0
Review Rating: 4.50
38 Customer Reviews
The reviews are automatic translation.
Electrical system insulation
5
From Japan
On 2017-02-21 16:54:55
I think that good as it can buy together in cheaper than other stores. We can use without problems in quality.
This review is about item#37918361.
Air conditioning construction
4
From Japan
On 2016-11-24 15:05:39
Color is, I was ivory, I want you to also provide color of tape of a little more dark ivory.
This review is about item#89731424.
When the wiring fixed
5
From Japan
On 2016-11-16 15:23:21
Vinyl tape has survived cheap because quite use. Adhesive force is also not perfect.
This review is about item#37918325.
For electrical work
3
From Japan
On 2016-10-27 10:53:55
In particular, there is no problem. It's neither good nor bad.
This review is about item#37918291.
Inspection of the wire rope
5
From Japan
On 2016-09-06 12:57:13
After the monthly wire inspection, so that instead of peel old to different colors, is survived by cheap price.
This review is about item#3334904.
Used for wiring protection
3
From Japan
On 2016-05-18 11:01:57
I think that usually nice
This review is about item#06588741.
Color coding
5
From Japan
On 2016-04-15 14:51:15
There may be adhesive strength. In addition, since the color kind of rich, good color-coded work.
This review is about item#06588696.
The clothing of wiring
3
From Japan
On 2016-04-13 18:59:20
Normally we use.
This review is about item#06588741.
The use of tanks, unused sorting and wiring insulation
5
From Japan
On 2016-03-11 21:16:27
I think that more easy-to-use if a little more Yawarakakere.
This review is about item#06588723.
Wire insulation and other protective
5
From Japan
On 2016-02-04 08:55:45
Again unlike the 100 yen shop thing, it may have enough growth and adhesion.
This review is about item#03334947.