Buy more than* S$200* and get FREE SHIPPING

  • Vinyl Tape No.21
  • Vinyl Tape No.21
  • Vinyl Tape No.21

Vinyl Tape No.21 J2514

4.50 (38)
Item.#
06588714
Mfr.#
J2514
Package Qty.
1Roll
Ship pack of
1
1.33 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Adhesive Force (N/25mm)
5.1
Tape Thickness (mm)
0.2
Tensile Strength (N/10mm)
35.9
Operating Temperature (deg C)
10 - 60
Adhesive
Rubber type
Tape Length (m)
10
Weight (g)
50
Color
Blue
Purpose
For maintenance and reinforcement of electrical cord casing. The insulation coating machinery and tools. Binding and deviding with colors
Tensile Strength (N/25mm)
52.6
Tape Width (mm)
19
Opposite SUS Adhesive Strength (N/ 10 mm)
1.81
JIS Standard
JIS C 2336
Extensibility (%)
100 or more
Base Material
Vinyl chloride
Rewinding Force (N/25mm)
12.5
Insulation Breakdown Voltage (kV/mm)
61.2
Description 2
Execellent electrical insulation! Environment friendly lead-free type.
Customer Reviews
5 star 26
4 star 5
3 star 7
2 star 0
1 star 0
Review Rating: 4.50
38 Customer Reviews
The reviews are automatic translation.
Electrical system insulation
5
From Japan
On 2017-02-21 16:54:55
I think that good as it can buy together in cheaper than other stores. We can use without problems in quality.
This review is about item#37918361.
Air conditioning construction
4
From Japan
On 2016-11-24 15:05:39
Color is, I was ivory, I want you to also provide color of tape of a little more dark ivory.
This review is about item#89731424.
When the wiring fixed
5
From Japan
On 2016-11-16 15:23:21
Vinyl tape has survived cheap because quite use. Adhesive force is also not perfect.
This review is about item#37918325.
For electrical work
3
From Japan
On 2016-10-27 10:53:55
In particular, there is no problem. It's neither good nor bad.
This review is about item#37918291.
Inspection of the wire rope
5
From Japan
On 2016-09-06 12:57:13
After the monthly wire inspection, so that instead of peel old to different colors, is survived by cheap price.
This review is about item#3334904.
Used for wiring protection
3
From Japan
On 2016-05-18 11:01:57
I think that usually nice
This review is about item#06588741.
Color coding
5
From Japan
On 2016-04-15 14:51:15
There may be adhesive strength. In addition, since the color kind of rich, good color-coded work.
This review is about item#06588696.
The clothing of wiring
3
From Japan
On 2016-04-13 18:59:20
Normally we use.
This review is about item#06588741.
The use of tanks, unused sorting and wiring insulation
5
From Japan
On 2016-03-11 21:16:27
I think that more easy-to-use if a little more Yawarakakere.
This review is about item#06588723.
Wire insulation and other protective
5
From Japan
On 2016-02-04 08:55:45
Again unlike the 100 yen shop thing, it may have enough growth and adhesion.
This review is about item#03334947.