Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Vinyl Tape Broad No.21

Vinyl Tape Broad No.21 J3415

3.91 (11)
Item.#
06588881
Mfr.#
J3415
Package Qty.
1Roll
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For maintenance and reinforcement of electrical cord casing. The insulation coating machinery and tools. Binding and deviding with colors
Adhesive Force (N/25mm)
5.1
Tensile Strength (N/25mm)
52.6
Adhesive
Rubber type
Tape Length (m)
20
Description 2
Execellent electrical insulation! Environment friendly lead-free type.
Extensibility (%)
100 or more
Weight (g)
180
Rewinding Force (N/25mm)
12.5
Tensile Strength (N/10mm)
More than 15
Operating Temperature (deg C)
10 - 60
Tape Thickness (mm)
0.2
Base Material
Vinyl chloride
Opposite SUS Adhesive Strength (N/ 10 mm)
0.5 or more
Tape Width (mm)
38
Color
White
Customer Reviews
5 star 5
4 star 2
3 star 3
2 star 0
1 star 1
Review Rating: 3.91
11 Customer Reviews
The reviews are automatic translation.
For bordering of bulletin board
4
From Japan
On 2017-12-21 16:46:32
We are using different ways to use the original vinyl tape. Even if this product was stretched and stuck, since the elongation was small, it seems that there is little shrinkage after a lapse of time. Also, it became somewhat matte, so it was perfect for bordering tape
This review is about item#6588951.
For various sealing operations
5
From Japan
On 2017-04-07 01:28:03
It is made by neat manufacturer and can be used without problems.
This review is about item#06588985.
Scratches on the body of the car
3
From Japan
On 2016-06-15 15:09:55
Although it is expensive, but the quality is good, I pasted it on a bumper full of scratches on grated, well colored and stuck beautifully. Can be used instead of a cutting sheet.
This review is about item#06588967.
Because it is a manufacturer item
5
From Japan
On 2016-04-15 16:46:47
Since it is a maker item, there is no problem. I always use it on site
This review is about item#06588872.
On the wiring of electricity
5
From Japan
On 2016-02-13 16:49:21
Although I am going to purchase it several times, I think that it is easy to use and is a good one.
This review is about item#06588985.
Non-slip tape
3
From Japan
On 2015-08-07 15:38:05
I was looking for a tape that does not slip. I am happy because it is not easy. Just compared with others, the price is not cheap so I want you to lower it a bit.
This review is about item#06588994.
Last finish of refrigerant tube of air conditioner
5
From Japan
On 2014-12-25 06:48:02
I used a nonadhesive refrigerant pipe protection tape for finishing the air conditioning refrigerant pipe, but I solved it after a while and did it without it. This tape has more thickness and it is extremely saved because it can not be unraveled.
This review is about item#06588967.
Places that interfere with wiring of the electrical system
4
From Japan
On 2014-11-21 16:18:20
It will be the second time. Because it is transparent, it seems quite good to see inside.
This review is about item#06588994.
Use at work
3
From Japan
On 2014-08-18 07:25:07
I recently purchased it here because it is not at Chin 's home center.
This review is about item#06588967.
marker
1
From Japan
On 2012-05-01 17:06:18
The viscosity is too low and peels off quickly. I want a viscosity of 3 or more.
This review is about item#06588951.