Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Vinyl Tape Broad No.21

Vinyl Tape Broad No.21 J3424

3.90 (10)
Item.#
06588951
Mfr.#
J3424
Package Qty.
1Roll
Ship pack of
1
10.72 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Purpose
For maintenance and reinforcement of electrical cord casing. The insulation coating machinery and tools. Binding and deviding with colors
Adhesive Force (N/25mm)
5.1
Tensile Strength (N/25mm)
52.6
Adhesive
Rubber type
Tape Length (m)
20
Description 2
Execellent electrical insulation! Environment friendly lead-free type.
Weight (g)
250
Opposite SUS Adhesive Strength (N/ 10 mm)
0.5 or more
Rewinding Force (N/25mm)
12.5
Tensile Strength (N/10mm)
More than 15
Operating Temperature (deg C)
10 - 60
Tape Thickness (mm)
0.2
Base Material
Vinyl chloride
Tape Width (mm)
50
Color
Blue
Extensibility (%)
100 or more
Customer Reviews
5 star 5
4 star 1
3 star 3
2 star 0
1 star 1
Review Rating: 3.90
10 Customer Reviews
The reviews are automatic translation.
In a variety of seal work
5
From Japan
On 2017-04-07 01:28:03
What also be used without problems in a neat manufacturers.
This review is about item#06588985.
Car of the body of the wound hidden
3
From Japan
On 2016-06-15 15:09:55
But expensive, but the quality is good, if put to bumper full of scratches in the wholesale, the hue is also good, it was clean swollen. It can be used in cutting sheet instead.
This review is about item#06588967.
Since the manufacturer goods
5
From Japan
On 2016-04-15 16:46:47
Manufacturer goods such because problem is none. I use all the time in the field
This review is about item#06588872.
In electrical wiring
5
From Japan
On 2016-02-13 16:49:21
Several times to buy you I am, but I think that it is a good thing easy to use.
This review is about item#06588985.
Tape non-slip
3
From Japan
On 2015-08-07 15:38:05
I was looking for a tape that does not slip. I'm happy because it is not quite. But I want a little more down because even in comparison with other price is not cheap.
This review is about item#06588994.
The finishing touch of the refrigerant pipe of air conditioning
5
From Japan
On 2014-12-25 06:48:02
To the finish of the air conditioning refrigerant pipe, but it was using a non-stick refrigerant pipe protection tape, had become without Dalasi it melts later. Is more of this tape It thickness is there, you have very survived because it does not solve.
This review is about item#06588967.
Interfere with offices in the wiring of the electrical system
4
From Japan
On 2014-11-21 16:18:20
It will be the second time. So transparent, it is quite good looks good medium.
This review is about item#06588994.
Use at work
3
From Japan
On 2014-08-18 07:25:07
Recently, I bought here because it is not in the home center of Chin office.
This review is about item#06588967.
marker
1
From Japan
On 2012-05-01 17:06:18
The viscosity is too low, immediately peeled off. Viscosity, want more than three.
This review is about item#06588951.
The sticker of the presser
5
From Japan
On 2012-02-14 20:47:04
You can use without any of the problems I bought a transparent thing to holding of the existing sticker, but I do not know the manufacturer or the like, but there was the same 38mm in less than half of the ¥ 198 in the do-it-yourself store in pricewise
This review is about item#06588915.