Buy more than* S$200* and get FREE SHIPPING

  • Vinyl Tape Broad No.21

Vinyl Tape Broad No.21 J3425

3.91 (11)
Item.#
06588967
Mfr.#
J3425
Package Qty.
1Roll
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For maintenance and reinforcement of electrical cord casing. The insulation coating machinery and tools. Binding and deviding with colors
Adhesive Force (N/25mm)
5.1
Tensile Strength (N/25mm)
52.6
Adhesive
Rubber type
Tape Length (m)
20
Description 2
Execellent electrical insulation! Environment friendly lead-free type.
Extensibility (%)
100 or more
Weight (g)
250
Rewinding Force (N/25mm)
12.5
Tensile Strength (N/10mm)
More than 15
Operating Temperature (deg C)
10 - 60
Tape Thickness (mm)
0.2
Base Material
Vinyl chloride
Opposite SUS Adhesive Strength (N/ 10 mm)
0.5 or more
Tape Width (mm)
50
Color
White
Customer Reviews
5 star 5
4 star 2
3 star 3
2 star 0
1 star 1
Review Rating: 3.91
11 Customer Reviews
The reviews are automatic translation.
At the time of a vehicle inspection
5
From Japan
On 2017-10-31 02:58:49
It is cheap and it is a commodity that I want to purchase so much as the manufacturer's item.
This review is about item#86991116.
Motorcycle maintenance and custom etc.
5
From Japan
On 2017-09-19 23:21:09
I bought other sizes, but I purchased a size that I did not have this time. It is useful for exchanging stud bolts of exhaust pipe attachment part which is easy to casually heat. Before purchasing the tool, I made the nut double, but after using this product, I got a considerable improvement in efficiency. By the way, because this product is a tool to insert the stud bolt, you should also buy a tool (Stud bolt remover) to pull out.
This review is about item#6939336.
Commuting bicycle
5
From Japan
On 2017-06-28 22:40:42
Although it is very cheap, it is very pleased because it looks and functions well
This review is about item#37586561.
clean up
3
From Japan
On 2016-06-07 16:57:16
A bit hard
This review is about item#75753526.
Tire inflation
5
From Japan
On 2016-03-26 12:16:46
I am using it without problems.
This review is about item#35562712.
Part mounting
5
From Japan
On 2015-07-10 16:57:48
Because of the special size, there are things that are not sold at general home centers and I am satisfied. However, since I am dissatisfied with only one piece per pack, I think that I am thankful if you sell it in units of several pieces.
This review is about item#42169933.
Pruning garden tree
2
From Japan
On 2014-08-12 17:19:50
The shape of the shape is 7-inch magic, but it was a dub dub. I would like a more clear display method.
This review is about item#36803024.
Solvent (silicon off)
1
From Japan
On 2014-05-15 13:30:08
At first, we could use it without any problems, but leakage occurred after six months. There is much need to improve solvent resistance and improve it.
This review is about item#06140084.
New construction site
4
From Japan
On 2013-12-19 08:21:44
It was saved because the price was cheap even with quality that was not different from what I had purchased so far.
This review is about item#37570495.
Replacement work
5
From Japan
On 2013-09-18 19:06:02
I was worried that the price was very cheap compared to KVK and INAX products, but I think that it is a good product that is firm and does not disagree with other companies' products.
This review is about item#37637433.