Buy more than* S$200* and get FREE SHIPPING

  • Self-Fusion Joining Isobutylene-Isoprene Rubber Tape No.15

Self-Fusion Joining Isobutylene-Isoprene Rubber Tape No.15 J7100

4.00 (13)
Item.#
06589003
Mfr.#
J7100
Package Qty.
1Roll
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Please twist by a half wrap, stretching the tape about twice as far.
Separator
nothing
Tape Thickness (mm)
0.5
Tape Length (m)
10
Tape Width (mm)
19
Color
Black
Purpose
Electric Terminal processing of wires and cables for the connection. Electrical insulation of the cable terminal Insulation machines and tools to repair water pipes, such as government water mains.
Tensile Strength (N/10mm)
15.5
Extensibility (%)
550
Base Material
Butyl rubber
Weight (g)
100
TRUSCO Part Number
391-4950
Customer Reviews
5 star 9
4 star 1
3 star 0
2 star 0
1 star 3
Review Rating: 4.00
13 Customer Reviews
The reviews are automatic translation.
Ball joint boots tear repair
5
From Japan
On 2018-05-03 20:35:29
I also used the review of another person for repairing the ball joint boots tear of the stabilizer link. I feel like a vinyl tape with no adhesive strength and it has no stickiness and workability is very good. Although the durability at the movable part is unknown.
This review is about item#6589003.
Use of outdoor electric wire connection (antenna connector) etc.
5
From Japan
On 2017-08-29 22:43:13
When connecting a connector (electric wire) outdoor wrap around the butyl rubber tape while stretching it about twice and wind it around and wind the vinyl tape on it for crimping purpose. After 5 years we rewound with repair, the connector itself, the contact point was as shiny as new.
This review is about item#6589003.
Antenna installation work
5
From Japan
On 2017-07-16 22:55:20
Power supply connector Partially used. Roll the same tape back and forth, crimp it with vinyl tape and use it. Even when replacing the cable after five years, the connector was as shiny as new. A terrible butyl butyl rubber tape.
This review is about item#6589003.
Inspection time
5
From Japan
On 2017-06-04 10:12:07
The tear of the tie rod end boots and the tear of the lower ball joint boots at the inspection were repaired. " I cleared the vehicle without problems.
This review is about item#6589003.
Wiring waterproof
4
From Japan
On 2017-05-04 10:25:10
I chose it by price at the fusion tape itself I usually use. I think that I will continue to use it because it can be used enough.
This review is about item#6589003.
Waterproof treatment of electric wire
5
From Japan
On 2016-02-01 14:41:25
The nearest tool shop is old because it is old and does not become usable, but Monotaro 's are new and comfortable to use.
This review is about item#06589003.
Termination processing of outdoor wiring
5
From Japan
On 2015-10-21 20:02:31
easy to handle. You can usually use it like a vinyl tape.
This review is about item#06589003.
It is used as an exterior tape of air-core coil.
5
From Japan
On 2015-07-01 10:26:31
① The price is relatively cheap and it is good to have a place where small lot can be purchased. ② Taping workability is not so bad, but there are occasional times when the tape is not loose, but there was no problem if it was handled politely.
This review is about item#06589003.
Non-slip clamp handle
1
From Japan
On 2014-06-30 20:22:17
I use it to wrap around the handle and use it for nonslip, but keep them in contact with each other and stick together.
This review is about item#06589003.
Bundle of wires
5
From Japan
On 2013-06-13 13:44:41
Easy to use and very good
This review is about item#06589003.