Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Scotch Fusing Tape

Scotch Fusing Tape UT-19

4.67 (3)
Item.#
06589012
Mfr.#
UT-19
Package Qty.
1Roll
Ship pack of
1
4.74 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Purpose
Electrical insulation Bicycle grip Cracked plastic container lid repair Water pipe leak prevention and first aid treatment Hose hole and crack repair Bin container valve seals, etc
Tape Length (m)
1
Tape Width (mm)
19
Tape Thickness (mm)
0.76
Base Material
Ethylene propylene rubber
Operating Temperature Range (deg C)
-20 - 90
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Connection portion of the connector
5
From Japan
On 2017-03-06 17:19:56
Used to connect portions of the missing easy connector. Not sticky, has come in handy.
This review is about item#6589012.
Greenhouses irrigation facility repair
4
From Japan
On 2015-12-12 01:47:55
It was purchased in the water leak repair water pipes. Ago still use, but if water leakage is as you were, I would like to purchase additional. It was saved by early to delivery from order.
This review is about item#06589012.
Waterproof of the power supply portion of the antenna
5
From Japan
On 2015-04-24 13:49:23
We are using this than before. Without trouble until now, it has been waterproof.
This review is about item#06589012.