Buy more than* S$200* and get FREE SHIPPING

  • Piping Masking Tape No.303

Piping Masking Tape No.303 J7071

4.44 (9)
Item.#
06589037
Mfr.#
J7071
Package Qty.
1Roll
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tape Thickness (mm)
0.15
Base Material
Vinyl chloride
Type
Non-stick
TRUSCO Part Number
362-1324
Purpose
For piping heat insulation, protection, and identification. For waterproofing simple outdoor piping. Protection against rust for piping, such as damp basements., For piping heat insulation, protection, and identification. For waterproofing simple outdoor piping. Protection against rust for piping, such as damp basements.
Tape Length (m)
18
Tape Width (mm)
50
Color
Ash
Caution
Because this tape is not adhesive processed, after you have finished winding, please stop at the terminal vinyl tape., Because this tape is not adhesive processed, after you have finished winding, please stop at the terminal vinyl tape.
Customer Reviews
5 star 5
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.44
9 Customer Reviews
The reviews are automatic translation.
It is rolling in water supply and hot water supply piping
4
From Japan
On 2017-11-18 10:29:28
Since it is used for water supply relationships, the color is still good white color, so we have a firm thickness I can
This review is about item#6589021.
For DIY
4
From Japan
On 2017-10-13 15:20:10
It worked without problems. Outdoor weather resistance etc. will be in the future.
This review is about item#6589021.
Heat insulation material
5
From Japan
On 2017-03-24 12:12:47
Adhesion is also strong and satisfactory. I would like you to sell a cheap version on set sale.
This review is about item#6589037.
As reinforcement of antifreezing tube in outdoor exposed part of water pipe
5
From Japan
On 2017-02-10 16:56:57
After receipt, I have not used it yet, but I think that it seems to be easy to use as far as the goods are seen.
This review is about item#6589037.
Maintenance of the house
5
From Japan
On 2016-05-14 20:13:24
Ten years passed since I built a house and the piping tape deteriorated, so I rewound it. I could use it without problems.
This review is about item#06589046.
Cover for resin piping thermal insulation
4
From Japan
On 2016-02-08 22:28:50
The wide part of the curve also fits.
This review is about item#06589021.
Protection of hot water piping
5
From Japan
On 2015-01-15 13:51:29
I feel good growing, good stretch.
This review is about item#06589037.
Wrap around piping
5
From Japan
On 2014-09-24 16:04:44
It is stretchy or easy to use. Can wrap properly
This review is about item#06589021.
Protection of piping
3
From Japan
On 2009-10-04 18:32:20
Piping protection of the boiler. Combined with sticky ones in the last part
This review is about item#06589021.