Buy more than* S$200* and get FREE SHIPPING

  • Piping Masking Tape No.303

Piping Masking Tape No.303 J7073

4.57 (7)
Item.#
06589046
Mfr.#
J7073
Package Qty.
1Roll
Ship pack of
1
5.49 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Because this tape is not adhesive processed, after you have finished winding, please stop at the terminal vinyl tape.
Tape Thickness (mm)
0.15
Base Material
Vinyl chloride
Type
Non-stick
TRUSCO Part Number
362-1341
Purpose
For piping heat insulation, protection, and identification. For waterproofing simple outdoor piping. Protection against rust for piping, such as damp basements.
Tape Length (m)
18
Tape Width (mm)
50
Color
Cream
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Insulation material Maki
5
From Japan
On 2017-03-24 12:12:47
Adhesive force is also a powerful and satisfaction. Cheap version of a set selling also, by all means we want to sell.
This review is about item#6589037.
As a reinforcement of anti-freeze tube of outdoor exposed portion of the water pipe
5
From Japan
On 2017-02-10 16:56:57
After receipt, but is not yet using it, I believe that as long as the ease-of-use likely to see the goods.
This review is about item#6589037.
Home maintenance
5
From Japan
On 2016-05-14 20:13:24
Tape of passed since 10 years piping built the house was re-wound for degraded. It was usable without problem.
This review is about item#06589046.
Cover of resin piping insulation material
4
From Japan
On 2016-02-08 22:28:50
Also fit curve part in wide.
This review is about item#06589021.
Protection of hot water piping
5
From Japan
On 2015-01-15 13:51:29
Well elongation, it is biting feeling is good.
This review is about item#06589037.
Wrapped around the pipe
5
From Japan
On 2014-09-24 16:04:44
Growth or is a well-easy-to-use. It is wound you neatly
This review is about item#06589021.
Protection of piping
3
From Japan
On 2009-10-04 18:32:20
Piping protection of the boiler. Combined with sticky ones in the last part
This review is about item#06589021.